Beli blower stp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Regenerative Blower (Ring Blower)
    Mulai

    Rp10.999.900

    Fuji Electric Regenerative Blower (Ring Blower)
    Deskripsi:
    These 2-stage regenerative blowers produce higher air pressure or vacuum than 1-stage blowers. The 2-stage process generates air pressure or vacuum in two separate stages with a cooling step in between. They are used in pneumatic conveying or aeration applications that require higher air pressure or vacuum.
    atribut:
    • UNSPSC: 40101601
    • Housing Material: Aluminium
    • Maximum Ambient Temperature (°F): 104
  2. TOYO VALVE 10K Bronze Gate Valve
    Mulai

    Rp1.099.900

    TOYO VALVE 10K Bronze Gate Valve
    atribut:
    • Shape: Straight
    • Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
    • Class: 10K
    • Handle Type: Round type
    • Material (Main Unit): Bronze/CAC406
    • Applicable Standard: JIS B2011
    • Connection Shape: Rc
    • Material (Gasket): Non-asbestos
    • Material (Valve Box): CAC406
    • Valve Type: Gate valve
  3. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  4. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  5. Orientalmotor Brushless DC Motor with Electromagnetic Brake BLH Series
    Mulai

    Rp8.999.900

    Orientalmotor Brushless DC Motor with Electromagnetic Brake BLH Series
    Deskripsi:
    The BLH Series combines a slim, high-power brushless DC motor with a 24 VDC board-type driver to meet your space-saving needs.
    atribut:
    • Motor Type: Brushless DC Motor
    • Power Input: DC
    • Ambient Humidity (Non-Condensing) (%): 85 max.
    • Ambient Temperature Range Non-Freezing (°C): 0 to +50
    • Brake Operating/Releasing Time (ms): 100/100
    • Brake Power Supply (VDC): 24 ± 10%
    • Degree of Protection: IP65 (Motor) (excluding connectors)
    • Time Rating: Continuous
  6. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  7. Yilida Centrifugal Blower (Blower Sentrifugal)
    Mulai

    Rp4.199.900

    Yilida Centrifugal Blower (Blower Sentrifugal)
    Deskripsi:
    Centrifugal blower merk Yilida ini biasa digunakan untuk AHU.Sudah termasuk dengan motor 450 Watt, 1 Phase dengan kondisi terpasang.Blower ini memiliki 3 speed (high, medium dan low) yang dapat disetel ketika penyambungan kabel sesuai dengan performa yang diinginkan/ dibutuhkan user.Harga diatas sudah termasuk untuk ongkos peti kayu sebagai komitmen kami untuk menjaga keamanan barang selama diperjalanan.
  8. TOYO VALVE Gate Valve 5K
    Mulai

    Rp539.900

    TOYO VALVE Gate Valve 5K
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), oil, gas, air and pulsating water, saturated steam
    • Standard: JIS B 2011
    • Class: 5K
    • Connection Shape: Rc
    • Handle Type: Round type
    • Valve Type: Gate valve
  9. IMATSU Centrifugal Blower (Blower Sentrifugal)
    Mulai

    Rp1.199.900

    IMATSU Centrifugal Blower (Blower Sentrifugal)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan CKE merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
    atribut:
    • Voltage (V): 220
  10. ATLANTIC BLOWERS Regenerative Blower (Ring Blower)
    Mulai

    Rp27.999.900

  11. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  12. TOYO VALVE Gate valve PN25 Cast iron Flange end
    Mulai

    Rp9.499.900

    TOYO VALVE Gate valve PN25 Cast iron Flange end
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hand Wheel/Lever: Cast Iron
    • Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
    • Packing: Graphite
    • STEM: Forget Brass
    • Trim: Bronze
  13. CKE Centrifugal Fan (Kipas Sentrifugal)
    Mulai

    Rp709.900

    CKE Centrifugal Fan (Kipas Sentrifugal)
    Deskripsi:
    CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
  14. Futsu Root Blower Only
    Mulai

    Rp33.999.900

    Futsu Root Blower Only
    Deskripsi:
    Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
  15. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  16. Arrows Ring Blower 1Ph
    Mulai

    Rp4.499.900

    Arrows Ring Blower 1Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR250/1
    atribut:
    • Voltage (V): 220-240 1 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
  17. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
Daftar Harga blower stp Terbaru October 2026
Fuji Electric Regenerative Blower (Ring Blower)Rp10.999.900
TOYO VALVE 10K Bronze Gate ValveRp1.099.900
GREATECH Root BlowerRp33.999.900
CKE Blower Ring (Blower Cincin)Rp2.299.900
Orientalmotor Brushless DC Motor with Electromagnetic Brake BLH SeriesRp8.999.900
TERAL Blower Ring (Blower Cincin)Rp23.999.900
Yilida Centrifugal Blower (Blower Sentrifugal)Rp4.199.900
TOYO VALVE Gate Valve 5KRp539.900
IMATSU Centrifugal Blower (Blower Sentrifugal)Rp1.199.900
ATLANTIC BLOWERS Regenerative Blower (Ring Blower)Rp27.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)